Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
4.0mm Grey 2-Core and Earth 100M PVC Basec
By Commodity Cables
Order Code:
ZT4980558S
£2.99
each
Inc VAT (20%)
£2,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/4-0mm-grey-2-core-and-earth-100m-pvc-basec/p/ZT4980558S
Add to quotation
View all Surface Wiring Cables
Description
Commodity Cables 4.0MM GREY 2-CORE&EARTH 100M PVC BASEC 6242Y 4-6mm (Group B) 6242YH-4.0
Specifications
Specifications for 4.0mm Grey 2-Core and Earth 100M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Conductor Material
Copper
Diameter
4mm
Conductor Category
Class 2 = stranded
Nominal Voltage
500V
Core Colour
Several
Core Insulation Material
Polyvinyl chloride (PVC)
Max. Conductor Temperature
70
Number of Wires
2
Conductor Surface
Bare
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome