4.0mm White 2-Core and Earth Lsoh 100M Basec

Order Code: ZT4980170S

£3.39each Inc VAT (20%)
£3,390.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 4.0MM WHITE 2-CORE&EARTH LSOH 100M BASEC 6242B White 4-10mm (Group U) 6242BH-4.0-WHI100 CABL-RX

Specifications for 4.0mm White 2-Core and Earth Lsoh 100M Basec
  • Sheath Material
    Polyolefin
  • Sheath Colour
    White
  • Conductor Surface
    Bare
  • Nominal Voltage
    500V
  • Number of Wires
    2
  • Core Colour
    Several
  • Diameter
    4mm
  • Conductor Category
    Class 2 = stranded
  • Conductor Material
    Copper
  • Core Insulation Material
    Polyolefin
  • Max. Conductor Temperature
    90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome