Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
6.0mm Grey 2-Core and Earth 100M PVC Basec
By Prysmian
Order Code:
ZT4981608S
£3.99
each
Inc VAT (20%)
£3,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
3990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/6-0mm-grey-2-core-and-earth-100m-pvc-basec/p/ZT4981608S
Add to quotation
View all Surface Wiring Cables
Description
Prysmian 6.0MM GREY 2-CORE&EARTH 100M PVC BASEC 6242Y 4-6mm (Group B) 20145162
Specifications
Specifications for 6.0mm Grey 2-Core and Earth 100M PVC Basec
Sheath Material
Polyvinyl chloride (PVC)
Sheath Colour
Grey
Core Colour
Several
Conductor Material
Copper
Max. Conductor Temperature
70
Core Insulation Material
Polyvinyl chloride (PVC)
Nominal Voltage
500V
Conductor Category
Class 2 = stranded
Conductor Surface
Bare
Number of Wires
2
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome