6.0mm Grey 2-Core and Earth 50M PVC Basec

Order Code: ZT4980754S

£5.49each Inc VAT (20%)
£5,490.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 6.0MM GREY 2-CORE&EARTH 50M PVC BASEC 6242Y 4-6mm (Group B) 6242YH-6.0-GRY50 CABLE-RX

Specifications for 6.0mm Grey 2-Core and Earth 50M PVC Basec
  • Sheath Colour
    Grey
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Core Colour
    Several
  • Conductor Category
    Class 2 = stranded
  • Number of Wires
    2
  • Conductor Surface
    Bare
  • Max. Conductor Temperature
    70
  • Nominal Voltage
    500V
  • Conductor Material
    Copper
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome