Hyperspeed Natural ABS 1.75mm 1kg

Order Code: ZT2819801S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Hyper Speed ABS Filament is one of the specially developed filaments from the High-speed filament line for FFF printing. When printing at high speeds, the filament is rapidly fed into the heat block, and the polymer has very little time to melt, from solid to a molten state, which can cause nozzle clogging and poor bonding quality between layers. Additionally, ABS can be subject to warpage and delamination of the printed part during high-speed printing without a heated chamber.

With optimized molecular weight and stiffness, Raise3D Hyper Speed ABS is capable of achieving faster melting and cooling during high-speed printing, which results in lower temperature gradient and inner-stress of printed part. With almost no warpage and improved interlayer bonding, Hyper Speed ABS is also perfectly suitable for many functional prototyping parts, tools and fittings with many different possibilities for post-processing.

See full description
Specifications for Hyperspeed Natural ABS 1.75mm 1kg
  • Product Type
    Filament
  • Material
    ABS
  • Diameter
    1.75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome