Industrial Pet CF Filament Black 1kg

Order Code: ZT2819909S

£109.99 Inc VAT (20%)


Description

Raise3D Industrial PET CF is a carbon fiber-reinforced composite filament based on PET (Polyethylene terephthalate). Well-dispersed 15wt% carbon fibers enhance the rigidity, strength, heat and chemical resistance of the PET matrix. After annealing, PET CF stabilizes its heat resistance at around 150ºC and tensile modulus and strength of over 6 GPa and 80 MPa respectively. Compared to carbon fiber-reinforced Nylon filament, the high printability, dimensional stability, high creep resistance and low moisture absorption makes PET CF an ideal choice for reliable carbon fiber composite printing for strong and cost-effective end-use applications, such as jigs. fixtures, functional parts.

See full description
Specifications for Industrial Pet CF Filament Black 1kg
  • Product Type
    Filament
  • Colour
    Black
  • Weight
    1kg