Premium PLA Grey 1.75mm 1kg

Order Code: ZT2819817S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

PLA or Polylactic acid is a bio-degradable industrial thermoplastic, which is easy to print, durable and relatively strong. It is also non-toxic and free of unpleasant odor. Parts printed with PLA are widely used in the prototyping stage of product development to prove a concept, check the shape, confirm fit, etc. Models and parts printed with PLA are widely used in product demonstration and presentation in architecture, gaming and movie industries.

See full description
Specifications for Premium PLA Grey 1.75mm 1kg
  • Diameter
    1.75mm
  • Colour
    Grey
  • Product Type
    Thermoplastic
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome