Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Surface Wiring Cables
SIC Nozzle 0.4 mm
By Raise3D
Order Code:
ZT2819815S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/surface-wiring-cables/sic-nozzle-0-4-mm/p/ZT2819815S
Add to quotation
View all Surface Wiring Cables
Description
Packaging Size (WxDxH): 110×130×10mm
Weight with Packaging: 7.8g
Specifications
Specifications for SIC Nozzle 0.4 mm
Product Type
Nozzle
Nozzle Size
0.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome