Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
13A 30MA Non-latching Plug-thru RCD Plug Adapter
By Newlec
Order Code:
ZT5094678S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/13a-30ma-non-latching-plug-thru-rcd-plug-adapter/p/ZT5094678S
Add to quotation
View all Switch Accessories
Description
Newlec 13A 30MA NON-LATCHING PLUG-THRU RCD PLUG ADAPTOR Miscellaneous (NEW2410) NLRA1330A
Specifications
Specifications for 13A 30MA Non-latching Plug-thru RCD Plug Adapter
Colour
Black
Material
Plastic
Rated Current
13A
Mounting Direction
Vertical
Method of Operation
Rocker
Nominal voltage
250V
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome