Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Switches
/
Switch Accessories
Box 6 and 8 Gang W/o Knockouts 133 x 133 x 40mm Birch Grey
By Electrium
Order Code:
ZT4978375S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Switch Accessories
Description
Electrium BOX 6&8 GANG W/O KNOCKOUTS 133X133X40MM BIRCH GREY Rockergrid (GS) 9206/PBG
Tags:
#BulkDiscount
Specifications
Specifications for Box 6 and 8 Gang W/o Knockouts 133 x 133 x 40mm Birch Grey
Colour
Grey
Width
133mm
Shape
Square
Material
Steel
Length
133mm
Depth
40 - 40mm
Mounting Method
Flush mounted
Model
Single
Construction Type
Flush mounted box
Cover Attachment
Screwed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome