Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Switches
/
Switch Accessories
Box 9 and 12 Gang W/o Knockouts 133 x 194 x 40mm Birch Grey
By Electrium
Order Code:
ZT4978462S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.19
5%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Switch Accessories
Description
Electrium BOX 9&12 GANG W/O KNOCKOUTS 133X194X40MM BIRCH GREY Rockergrid (GS) 9209/PBG
Tags:
#BulkDiscount
Specifications
Specifications for Box 9 and 12 Gang W/o Knockouts 133 x 194 x 40mm Birch Grey
Width
133mm
Colour
Hexagon
Shape
PG12
Material
Green/yellow
Length
194mm
Depth
40 - 40mm
Model
Link chain
Surface Protection
E10
Mounting Method
Sendzimir galvanized
Construction Type
Without protective contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome