Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Cable Connection Cover Box with Cable Clamp
By Newlec
Order Code:
ZT5093319S
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.20
4%
50 +
£2.11
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/cable-connection-cover-box-with-cable-clamp/p/ZT5093319S
Add to quotation
View all Switch Accessories
Description
Newlec CABLE CONNECTION COVER BOX WITH CABLE CLAMP Miscellaneous (NEW2395) NLCHOC30A
Tags:
#BulkDiscount
Specifications
Specifications for Cable Connection Cover Box with Cable Clamp
Material
Plastic
Colour
White
Height
28mm
Width
110mm
IP Rating
IP20
Depth
49mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome