Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Cable Connector Flexible 3 Pin 10A Black
By Newlec
Order Code:
ZT5093421S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/cable-connector-flexible-3-pin-10a-black/p/ZT5093421S
Add to quotation
View all Switch Accessories
Description
Newlec CABLE CONNECTOR FLEXIBLE 3 PIN 10A BLACK Miscellaneous (NEW2455) NC103B
Specifications
Specifications for Cable Connector Flexible 3 Pin 10A Black
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome