Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Ceiling Switch 45A White - 2500224909
By Scolmore
Order Code:
ZT4999194S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/ceiling-switch-45a-white-2500224909/p/ZT4999194S
Add to quotation
View all Switch Accessories
Description
Scolmore CEILING SWITCH 45A WHITE Polar PRW210
Specifications
Specifications for Ceiling Switch 45A White - 2500224909
Rated Current
45A
Depth
43mm
Recess Depth
15mm
Nominal voltage
250V
Height
86mm
Minimum Depth of Back Box
35mm
Width
86mm