Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Connection Unit Double Pole Switched Fused 13A White
By Scolmore
Order Code:
ZT4997826S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/connection-unit-double-pole-switched-fused-13a-white/p/ZT4997826S
Add to quotation
View all Switch Accessories
Description
Scolmore CONNECTION UNIT DOUBLE POLE SWITCHED FUSED 13A WHITE Polar PRW051
Specifications
Specifications for Connection Unit Double Pole Switched Fused 13A White
Height
86mm
Depth
28.5mm
Width
86mm
Minimum Depth of Back Box
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome