Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Contactor Day-night 2NO 20A 230V Ac-dc
By Eaton
Order Code:
ZT5006887S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/contactor-day-night-2no-20a-230v-ac-dc/p/ZT5006887S
Add to quotation
View all Switch Accessories
Description
Eaton CONTACTOR DAY-NIGHT 2NO 20A 230V AC-DC Control & Switching Devices (H) CRM2020230A
Specifications
Specifications for Contactor Day-night 2NO 20A 230V Ac-dc
IP Rating
IP20
Recess Depth
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome