Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Dimmer Module 1 Gang Grid 400W Black
By Electrium
Order Code:
ZT4987335S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/dimmer-module-1-gang-grid-400w-black/p/ZT4987335S
Add to quotation
View all Switch Accessories
Description
Electrium DIMMER MODULE 1 GANG GRID 400W BLACK Rockergrid (GS) 4440/BK
Specifications
Specifications for Dimmer Module 1 Gang Grid 400W Black
Colour
Black
Material
Plastic
Width
25mm
Type of Lighting
Incandescent lamp
Number of Rockers/Gangs
1
Wiring System
Two-way switch
Connection Type
Screwed terminal
Mounting Method
Module frame/grid
Method of Operation
Rotating button
Rated Current
1.6A
Material Qualifier
Thermoplastic
Height
55.5mm
Minimum Depth of Back Box
35mm
Assembly
Basic unit
Surface Finish
Glossy
Type of Fastening
Screw mounting
Nominal voltage
250V
IP Rating
IP2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome