Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Flex Outlet Module Mould 10mm Dia Black Earthing Terminal and cable Clam
By Electrium
Order Code:
ZT4987485S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/flex-outlet-module-mould-10mm-dia-black-earthing-terminal-and-cable-clam/p/ZT4987485S
Add to quotation
View all Switch Accessories
Description
Electrium FLEX OUTLT MOD MLD 10MM DIA BLK EARTHING TERMINAL&CABLE CLAM Rockergrid (GS) 4435/BK
Specifications
Specifications for Flex Outlet Module Mould 10mm Dia Black Earthing Terminal and cable Clam
Colour
Black
Material
Plastic
Depth
27.5mm
Height
50.5mm
Connection Type
Screwed terminal
Surface Finish
Glossy
Recess Depth
20.5mm
Minimum Depth of Back Box
25mm
Type of Fastening
Screw mounting
Mounting Method
Module frame/grid
Material Qualifier
Thermoplastic
IP Rating
IP2X
Assembly
Basic unit
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome