Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 1 Gang Rockergrid Flush Birch Grey
By Electrium
Order Code:
ZT4986728S
Copy
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-1-gang-rockergrid-flush-birch-grey/p/ZT4986728S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 1 GANG ROCKERGRID FLUSH BIRCH GREY Rockergrid (GS) 6571/BG
Specifications
Specifications for Grid Plate 1 Gang Rockergrid Flush Birch Grey
Material
Metal
Colour
Grey
Height
86mm
Width
86mm
Depth
5mm
Type of Fastening
Screw mounting
Mounting Direction
Vertical
IP Rating
IP2X
IK Rating
IK02
Surface Finish
Glossy
Number of Units/Gangs
1