Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 18 Gang Rockergrid Flush Stainless Steel
By Electrium
Order Code:
ZT4989619S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-18-gang-rockergrid-flush-stainless-steel/p/ZT4989619S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 18 GANG ROCKERGRID FLUSH STAINLESS STEEL Rockergrid (GS) 6570/18SS
Specifications
Specifications for Grid Plate 18 Gang Rockergrid Flush Stainless Steel
Material
Metal
Colour
Silver
Type of Fastening
Screw mounting
Number of Units/Gangs
1
Material Qualifier
Stainless Steel
IK Rating
IK02
Mounting Direction
Vertical
Surface Protection
Brushed
IP Rating
IP2X
Surface Finish
Matt