Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Switches
/
Switch Accessories
Grid Plate 2 Gang Rockergrid Flush Polished Stainless Steel
By Electrium
Order Code:
ZT4986952S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 2 GANG ROCKERGRID FLUSH POLISHED STAINLESS STEEL Rockergrid (GS) 6572/PSS
Tags:
#BulkDiscount
Specifications
Specifications for Grid Plate 2 Gang Rockergrid Flush Polished Stainless Steel
Colour
Silver
Material
Metal
IK Rating
IK02
Number of Units/Gangs
1
Surface Finish
Glossy
Mounting Direction
Vertical
Material Qualifier
Stainless Steel
IP Rating
IP2X
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome