Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 24 Gang Rockergrid Flush Stainless Steel
By Electrium
Order Code:
ZT5029706S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-24-gang-rockergrid-flush-stainless-steel/p/ZT5029706S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 24 GANG ROCKERGRID FLUSH STAINLESS STEEL Rockergrid (GS) 6570/24SS
Specifications
Specifications for Grid Plate 24 Gang Rockergrid Flush Stainless Steel
Colour
Silver
Material
Metal
Type of Fastening
Screw mounting
Surface Protection
Brushed
IP Rating
IP2X
Surface Finish
Matt
Mounting Direction
Vertical
IK Rating
IK02
Number of Units/Gangs
1
Material Qualifier
Stainless Steel