Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 3 Gang Rockergrid Flush Birch Grey
By Electrium
Order Code:
ZT4986920S
Copy
£17.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.39
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-3-gang-rockergrid-flush-birch-grey/p/ZT4986920S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 3 GANG ROCKERGRID FLUSH BIRCH GREY Rockergrid (GS) 6573/BG
Specifications
Specifications for Grid Plate 3 Gang Rockergrid Flush Birch Grey
Colour
Grey
Material
Metal
Depth
5mm
Width
146mm
Height
86mm
Surface Finish
Glossy
Number of Units/Gangs
1
Mounting Direction
Horizontal
Type of Fastening
Screw mounting
IK Rating
IK02
IP Rating
IP2X