Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 3 Gang Rockergrid Flush Polished Stainless Steel
By Electrium
Order Code:
ZT4986987S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-3-gang-rockergrid-flush-polished-stainless-steel/p/ZT4986987S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 3 GANG ROCKERGRID FLUSH POLISHED STAINLESS STEEL Rockergrid (GS) 6573/PSS
Specifications
Specifications for Grid Plate 3 Gang Rockergrid Flush Polished Stainless Steel
Colour
Silver
Material
Metal
Height
86mm
Width
146mm
Type of Fastening
Screw mounting
IK Rating
IK02
Material Qualifier
Stainless Steel
Surface Finish
Glossy
Number of Units/Gangs
1
Mounting Direction
Horizontal
IP Rating
IP2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome