Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 4 Gang Rockergrid Flush Polished Stainless Steel
By Electrium
Order Code:
ZT4989686S
£18.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.39
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-4-gang-rockergrid-flush-polished-stainless-steel/p/ZT4989686S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 4 GANG ROCKERGRID FLUSH POLISHED STAINLESS STEEL Rockergrid (GS) 6574/PSS
Specifications
Specifications for Grid Plate 4 Gang Rockergrid Flush Polished Stainless Steel
Material
Metal
Height
86mm
Colour
Silver
Width
146mm
Surface Finish
Glossy
Mounting Direction
Horizontal
IK Rating
IK02
Material Qualifier
Stainless Steel
Number of Units/Gangs
1
IP Rating
IP2X
Type of Fastening
Screw mounting