Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 6 Gang Rockergrid Flush Highly Polished Chrome
By Electrium
Order Code:
ZT4987443S
Copy
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-6-gang-rockergrid-flush-highly-polished-chrome/p/ZT4987443S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 6 GANG ROCKERGRID FLUSH HIGHLY POLISHED CHROME Rockergrid (GS) 6576/HPC
Specifications
Specifications for Grid Plate 6 Gang Rockergrid Flush Highly Polished Chrome
Material
Metal
Colour
Chrome
Type of Fastening
Screw mounting
Surface Finish
Glossy
IP Rating
IP2X
Mounting Direction
Vertical
IK Rating
IK02
Number of Units/Gangs
1