Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 6 Gang Rockergrid Flush Stainless Steel
By Electrium
Order Code:
ZT4987727S
Copy
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-6-gang-rockergrid-flush-stainless-steel/p/ZT4987727S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 6 GANG ROCKERGRID FLUSH STAINLESS STEEL Rockergrid (GS) 6576/SS
Specifications
Specifications for Grid Plate 6 Gang Rockergrid Flush Stainless Steel
Material
Metal
Colour
Silver
Surface Protection
Brushed
Number of Units/Gangs
1
Type of Fastening
Screw mounting
IK Rating
IK02
Material Qualifier
Stainless Steel
Mounting Direction
Vertical
Surface Finish
Matt
IP Rating
IP2X