Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Plate 9 Gang Rockergrid Flush Bronze
By Electrium
Order Code:
ZT4976724S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-plate-9-gang-rockergrid-flush-bronze/p/ZT4976724S
Add to quotation
View all Switch Accessories
Description
Electrium GRID PLATE 9 GANG ROCKERGRID FLUSH BRONZE Rockergrid (GS) 6579/BZ
Specifications
Specifications for Grid Plate 9 Gang Rockergrid Flush Bronze
Colour
Bronze
Material
Metal
Type of Fastening
Screw mounting
IP Rating
IP2X
Surface Finish
Matt
Number of Units/Gangs
1
IK Rating
IK02
Mounting Direction
Vertical
Surface Protection
Lacquered
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome