Grid Plate 9 Gang Rockergrid Flush White

Grid Plate 9 Gang Rockergrid Flush White

Order Code: ZT4988149S

£31.99 Inc VAT (20%)


Description

Electrium GRID PLATE 9 GANG ROCKERGRID FLUSH WHITE Rockergrid (GS) 6579/WH

Specifications for Grid Plate 9 Gang Rockergrid Flush White
  • Height
    197mm
  • Width
    137mm
  • Depth
    5mm
  • Material
    STOP
  • IP Rating
    Closing cap
  • Number of Units/Gangs
    1
  • Material Qualifier
    E10
  • Surface Protection
    E10
  • Type of Fastening
    Natural stone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome