Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 1 Way DP Module Black Rocker 20A x Black Mrkd Ckr Hood
By Electrium
Order Code:
ZT4988137S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-1-way-dp-module-black-rocker-20a-x-black-mrkd-ckr-hood/p/ZT4988137S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWTCH 1 WAY DP MOD BLACK RCKR 20AX BLACK MRKD CKR HOOD Rockergrid (GS) 4460/BK/HD
Specifications
Specifications for Grid Switch 1 Way DP Module Black Rocker 20A x Black Mrkd Ckr Hood
Colour
Black
Material
Plastic
Connection Type
Screwed terminal
Nominal voltage
250V
Width
25mm
Wiring System
2-pole switch
Recess Depth
20.5mm
Mounting Method
Module frame/grid
Minimum Depth of Back Box
25mm
Number of Rockers/Gangs
1
Surface Finish
Glossy
IP Rating
IP2X
Method of Operation
Rocker
Rated Current
20A
Assembly
Control element
Height
55.5mm
Depth
31mm
Type of Fastening
Screw mounting
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome