Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 1 Way Module Grey Rocker 10A x
By Electrium
Order Code:
ZT5073667S
£3.79
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.79
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-1-way-module-grey-rocker-10a-x/p/ZT5073667S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH 1 WAY MODULE GREY ROCKER 10AX Instinct (OG) CR2111/G
Specifications
Specifications for Grid Switch 1 Way Module Grey Rocker 10A x
Colour
Grey
Material
Plastic
Mounting Method
Module frame/grid
Number of Rockers/Gangs
1
Type of Lighting
LED replaceable
Minimum Depth of Back Box
16mm
Rated Current
10A
IP Rating
IP2X
Assembly
Basic unit
Connection Type
Screwed terminal
Method of Operation
Rocker
Width
55mm
Depth
23mm
Height
25mm
Type of Fastening
Screw mounting
Recess Depth
16mm
Nominal voltage
250V
Surface Finish
Glossy