Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 1 Way Secret Key Module 20A x
By Electrium
Order Code:
ZT5074308S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-1-way-secret-key-module-20a-x/p/ZT5074308S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH 1 WAY SECRET KEY MODULE 20AX Instinct (OG) CR2216
Specifications
Specifications for Grid Switch 1 Way Secret Key Module 20A x
Material
Plastic
Colour
White
Height
25mm
Assembly
Basic unit
Depth
24.5mm
Type of Lighting
LED replaceable
Rated Current
20A
Mounting Method
Module frame/grid
Recess Depth
18.5mm
Surface Finish
Glossy
Minimum Depth of Back Box
25mm
Width
55mm
Method of Operation
Key
Connection Type
Screwed terminal
Type of Fastening
Screw mounting
Nominal voltage
250V
IP Rating
IP2X