Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 1 Way SP Module 10A x Red Rocker
By Electrium
Order Code:
ZT4987291S
£4.09
Inc VAT (20%)
£4.99
18% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.09
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-1-way-sp-module-10a-x-red-rocker/p/ZT4987291S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH 1 WAY SP MODULE 10AX RED ROCKER Rockergrid (GS) 4430/RD
Tags:
#BulkDiscount
Specifications
Specifications for Grid Switch 1 Way SP Module 10A x Red Rocker
Material
Plastic
Colour
Red
Material Qualifier
Thermoplastic
Minimum Depth of Back Box
25mm
Number of Rockers/Gangs
1
Depth
31mm
Assembly
Basic unit
Surface Finish
Glossy
Mounting Method
Module frame/grid
Type of Lighting
LED replaceable
IP Rating
IP2X
Method of Operation
Rocker
Nominal voltage
250V
Type of Fastening
Screw mounting
Width
25mm
Connection Type
Screwed terminal
Rated Current
10A
Height
55.5mm
Recess Depth
20.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome