Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 1 Way SP Module 20A x Red Rocker
By Electrium
Order Code:
ZT4987704S
Copy
£5.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-1-way-sp-module-20a-x-red-rocker/p/ZT4987704S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH 1 WAY SP MODULE 20AX RED ROCKER Rockergrid (GS) 4450/RD
Specifications
Specifications for Grid Switch 1 Way SP Module 20A x Red Rocker
Colour
Switch
Material
Brown
Width
25mm
Type of Fastening
Natural stone
Assembly
Spanned
Recess Depth
20.5mm
IP Rating
Closing cap
Minimum Depth of Back Box
25mm
Nominal voltage
250V
Surface Protection
E10
Height
55.5mm
Wiring System
E10
Connection Type
Rotating current
Number of Rockers/Gangs
1
Type of Lighting
Digital-cable
Function Lighting
E10
Depth
31mm
Rated Current
20A