Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 2 Way Secret Key Module 20A x
By Electrium
Order Code:
ZT5074631S
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-2-way-secret-key-module-20a-x/p/ZT5074631S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH 2 WAY SECRET KEY MODULE 20AX Instinct (OG) CR2223
Specifications
Specifications for Grid Switch 2 Way Secret Key Module 20A x
Material
Plastic
Colour
White
Height
25mm
Type of Fastening
Screw mounting
Nominal voltage
250V
IP Rating
IP2X
Method of Operation
Key
Recess Depth
18.5mm
Connection Type
Screwed terminal
Surface Finish
Glossy
Wiring System
Two-way switch
Type of Lighting
LED replaceable
Minimum Depth of Back Box
25mm
Width
55mm
Depth
24.5mm
Rated Current
20A
Assembly
Basic unit
Mounting Method
Module frame/grid