Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 2 Way SP Module 10A x Red Rocker
By Electrium
Order Code:
ZT4984978S
Copy
£6.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.09
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-2-way-sp-module-10a-x-red-rocker/p/ZT4984978S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH 2 WAY SP MODULE 10AX RED ROCKER Rockergrid (GT) 4530/RD
Specifications
Specifications for Grid Switch 2 Way SP Module 10A x Red Rocker
Colour
Red
Material
Plastic
Assembly
Basic unit
Width
25mm
Depth
31mm
Wiring System
Two-way switch
IP Rating
IP2X
Type of Lighting
LED replaceable
Recess Depth
20.5mm
Number of Rockers/Gangs
1
Rated Current
10A
Mounting Method
Module frame/grid
Height
55.5mm
Nominal voltage
250V
Surface Finish
Glossy
Type of Fastening
Screw mounting
Method of Operation
Rocker
Connection Type
Screwed terminal
Minimum Depth of Back Box
25mm
Material Qualifier
Thermoplastic