Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch 2 Way SP Module 20A x Black Black Rocker
By Electrium
Order Code:
ZT4985177S
Copy
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-2-way-sp-module-20a-x-black-black-rocker/p/ZT4985177S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH 2 WAY SP MODULE 20AX BLACK BLACK ROCKER Rockergrid (GS) 4550/BK
Specifications
Specifications for Grid Switch 2 Way SP Module 20A x Black Black Rocker
Colour
Normally open contact
Material
Brown
Number of Rockers/Gangs
1
Assembly
Spanned
Type of Lighting
Digital-cable
Nominal voltage
250V
Type of Fastening
Natural stone
Height
55.5mm
Surface Protection
E10
Width
25mm
Rated Current
20A
IP Rating
Closing cap
Connection Type
Rotating current
Minimum Depth of Back Box
25mm
Recess Depth
20.5mm
Depth
31mm
Function Lighting
E10