Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch DP Module 20A Marked Fan
By Electrium
Order Code:
ZT5074000S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-dp-module-20a-marked-fan/p/ZT5074000S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH DP MODULE 20A MARKED FAN Instinct (OG) CR2211/D/FN
Specifications
Specifications for Grid Switch DP Module 20A Marked Fan
Material
Brown
Assembly
Clamp/busbar
Depth
28mm
Function Lighting
E10
IP Rating
Closing cap
Height
25mm
Nominal voltage
250V
Rated Current
20A
Recess Depth
18.5mm
Minimum Depth of Back Box
25mm
Number of Rockers/Gangs
1
Material Qualifier
E10
Connection Type
Rotating current
Surface Protection
E10
Width
55mm
Type of Fastening
Natural stone