Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch DP Module 20A x White Marked on
By Electrium
Order Code:
ZT4978295S
Copy
£7.99
Inc VAT (20%)
£8.39
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-dp-module-20a-x-white-marked-on/p/ZT4978295S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH DP MODULE 20AX WHITE MARKED ON Rockergrid (GS) 4469
Specifications
Specifications for Grid Switch DP Module 20A x White Marked on
Material
Brown
Recess Depth
20.5mm
Nominal voltage
250V
Connection Type
Rotating current
Number of Rockers/Gangs
1
IP Rating
Closing cap
Minimum Depth of Back Box
25mm
Width
25mm
Surface Protection
E10
Height
55.5mm
Function Lighting
E10
Depth
31mm
Assembly
Clamp/busbar
Type of Fastening
Natural stone
Rated Current
20A