Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch DP Module Grey Rocker 20A
By Electrium
Order Code:
ZT5073984S
£7.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.49
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-dp-module-grey-rocker-20a/p/ZT5073984S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH DP MODULE GREY ROCKER 20A Instinct (OG) CR2211/D/G
Specifications
Specifications for Grid Switch DP Module Grey Rocker 20A
Colour
Grey
Material
Plastic
Connection Type
Screwed terminal
Wiring System
2-pole switch
Height
25mm
Surface Finish
Glossy
IP Rating
IP2X
Method of Operation
Rocker
Type of Fastening
Screw mounting
Mounting Method
Module frame/grid
Depth
28mm
Recess Depth
18.5mm
Assembly
Control element
Nominal voltage
250V
Number of Rockers/Gangs
1
Width
55mm
Rated Current
20A
Minimum Depth of Back Box
25mm