Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch DP Module LED 20A
By Electrium
Order Code:
ZT5074327S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-dp-module-led-20a/p/ZT5074327S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH DP MODULE LED 20A Instinct (OG) CR2213/D
Specifications
Specifications for Grid Switch DP Module LED 20A
Material
Plastic
Colour
White
Height
25mm
Function Lighting
Illuminated (on)
Surface Finish
Glossy
Rated Current
20A
Depth
28mm
Mounting Method
Module frame/grid
Number of Rockers/Gangs
1
Recess Depth
18.5mm
IP Rating
IP2X
Nominal voltage
250V
Width
55mm
Wiring System
2-pole switch
Method of Operation
Rocker
Minimum Depth of Back Box
25mm
Assembly
Control element
Connection Type
Screwed terminal
Type of Fastening
Screw mounting