Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch Intermediate 20A White
By Electrium
Order Code:
ZT4978267S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-intermediate-20a-white/p/ZT4978267S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH INTERMEDIATE 20A WHITE Rockergrid (GS) 4535
Specifications
Specifications for Grid Switch Intermediate 20A White
Rated Current
20A
Minimum Depth of Back Box
25mm
Number of Rockers/Gangs
1
Nominal voltage
250V
Width
25mm
Depth
31mm
Height
55.5mm
Recess Depth
20.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome