Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch Intermediate Module 20A x Red Rocker
By Electrium
Order Code:
ZT4984894S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-intermediate-module-20a-x-red-rocker/p/ZT4984894S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH INTERMEDIATE MODULE 20AX RED ROCKER Rockergrid (GS) 4535/RD
Specifications
Specifications for Grid Switch Intermediate Module 20A x Red Rocker
Colour
Red
Material
Plastic
Material Qualifier
Thermoplastic
Assembly
Basic unit
Method of Operation
Rocker
Wiring System
Intermediate switch
Depth
31mm
Minimum Depth of Back Box
25mm
Recess Depth
20.5mm
IP Rating
IP2X
Rated Current
20A
Nominal voltage
250V
Width
25mm
Type of Lighting
LED replaceable
Connection Type
Screwed terminal
Height
55.5mm
Number of Rockers/Gangs
1
Surface Finish
Glossy
Mounting Method
Module frame/grid
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome