Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch Intermediate Module Key 20A x White
By Electrium
Order Code:
ZT4984950S
Copy
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-intermediate-module-key-20a-x-white/p/ZT4984950S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH INTERMEDIATE MODULE KEY 20AX WHITE Rockergrid (GS) 4535/KEY
Specifications
Specifications for Grid Switch Intermediate Module Key 20A x White
Material
Plastic
Colour
White
Method of Operation
Key
Connection Type
Screwed terminal
Recess Depth
20.5mm
Surface Finish
Glossy
Type of Lighting
LED replaceable
Assembly
Basic unit
Width
25mm
Type of Fastening
Screw mounting
IP Rating
IP2X
Depth
25mm
Wiring System
Intermediate switch
Material Qualifier
Thermoplastic
Minimum Depth of Back Box
25mm
Height
55.5mm
Mounting Method
Module frame/grid
Rated Current
20A
Nominal voltage
250V