Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch Intermediate Secret Key Module 20A x
By Electrium
Order Code:
ZT5074632S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-intermediate-secret-key-module-20a-x/p/ZT5074632S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWITCH INTERMEDIATE SECRET KEY MODULE 20AX Instinct (OG) CR2225
Specifications
Specifications for Grid Switch Intermediate Secret Key Module 20A x
Material
Plastic
Colour
White
Wiring System
Intermediate switch
Rated Current
20A
Nominal voltage
250V
Mounting Method
Module frame/grid
IP Rating
IP2X
Width
55mm
Method of Operation
Key
Surface Finish
Glossy
Minimum Depth of Back Box
25mm
Recess Depth
18.5mm
Height
25mm
Connection Type
Screwed terminal
Depth
28mm
Assembly
Basic unit
Type of Lighting
LED replaceable
Type of Fastening
Screw mounting