Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Grid Switch Retractive Module and moulded Rocker 10A White Bell Symbo
By Electrium
Order Code:
ZT4978447S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/grid-switch-retractive-module-and-moulded-rocker-10a-white-bell-symbo/p/ZT4978447S
Add to quotation
View all Switch Accessories
Description
Electrium GRID SWTCH RETRACTIVE MODULE&MOULDED RCKR 10A WHI BELL SYMBO Rockergrid (GS) 4490
Specifications
Specifications for Grid Switch Retractive Module and moulded Rocker 10A White Bell Symbo
Colour
L
Material
Brown
Nominal voltage
250V
Function Lighting
E10
Connection Type
Rotating current
Assembly
Spanned
Minimum Depth of Back Box
25mm
Type of Lighting
Digital-cable
Depth
31mm
Surface Protection
E10
Rated Current
10A
Type of Fastening
Natural stone
Height
55.5mm
Width
25mm
IP Rating
Closing cap
Recess Depth
20.5mm
Number of Rockers/Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome