Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 10 Pole 4.0mm Terminals 98 x 98 x 61mm IP65 Grey
By Newlec
Order Code:
ZT5091623S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-10-pole-4-0mm-terminals-98-x-98-x-61mm-ip65-grey/p/ZT5091623S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 10 POLE 4.0MM TERMINALS 98X98X61MM IP65 GREY Miscellaneous (NEW2485) NL9041
Specifications
Specifications for Junction Box 10 Pole 4.0mm Terminals 98 x 98 x 61mm IP65 Grey
Colour
Grey
Depth
61mm
Width
98mm
Length
98mm
Mounting Method
Hollow wall
IP Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome