Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 5 Pole 10.0mm Terminals 167 x 125 x 82mm IP65 Black
By Newlec
Order Code:
ZT5091758S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-5-pole-10-0mm-terminals-167-x-125-x-82mm-ip65-black/p/ZT5091758S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 5 POLE 10.0MM TERMINALS 167X125X82MM IP65 BLACK Miscellaneous (NEW2485) NL9105B
Specifications
Specifications for Junction Box 5 Pole 10.0mm Terminals 167 x 125 x 82mm IP65 Black
Colour
Black
Depth
82mm
Length
167mm
Width
125mm
Material
Plastic
IP Rating
IP66
Mounting Method
Hollow wall
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome