Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 5 Pole 2.5mm Term 88 x 88 x 47mm IP65 Self Seal Grey
By Newlec
Order Code:
ZT5093136S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-5-pole-2-5mm-term-88-x-88-x-47mm-ip65-self-seal-grey/p/ZT5093136S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 5 POLE 2.5MM TERM 88X88X47MM IP65 SELF SEAL GRY Miscellaneous (NEW2485) NL9325
Specifications
Specifications for Junction Box 5 Pole 2.5mm Term 88 x 88 x 47mm IP65 Self Seal Grey
Depth
47mm
Width
88mm
Length
88mm
Colour
Grey
Mounting Method
Hollow wall
IP Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome