Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 5 Pole 2.5mm Terminals 85 x 88 x 47mm IP65 Black
By Newlec
Order Code:
ZT5091696S
£13.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.49
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-5-pole-2-5mm-terminals-85-x-88-x-47mm-ip65-black/p/ZT5091696S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 5 POLE 2.5MM TERMINALS 85X88X47MM IP65 BLACK Miscellaneous (NEW2485) NL9025B
Specifications
Specifications for Junction Box 5 Pole 2.5mm Terminals 85 x 88 x 47mm IP65 Black
Length
88mm
Width
88mm
Colour
Black
Material
Plastic
Depth
53mm
Mounting Method
Hollow wall
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome